Shop HUBBELL
See all product information
Create Account
Ascent Category 6A Jacks- White
- Mfr # HJ6AW
- Zoro # G010806569
product price:Â
$
21.55
/ea
Key Features
Series
Cat 6A
Material
Beryllium Copper
Color
White
Standards
ANSI/TIA/EIA-568-C.2 Category 6A Component; ISO 11801/60603-7-41 Category 6A Component, ANSI/TIA/EIA-568-C.2 Category 6A Component; ISO 11801/60603-7-41 Category 6A Component
Connector Application
Telephone and Data Distribution Jack
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HJ6AW
- Zoro #
- G010806569
- UPC #
- 662620213972
- Country of Origin
- China
Dimensions
- Width
- 3.500 in
Details
- Series
- Cat 6A
- Material
- Beryllium Copper
- Color
- White
- Standards
- ANSI/TIA/EIA-568-C.2 Category 6A Component; ISO 11801/60603-7-41 Category 6A Component, ANSI/TIA/EIA-568-C.2 Category 6A Component; ISO 11801/60603-7-41 Category 6A Component
- Connector Application
- Telephone and Data Distribution Jack
- Connector Type
- Insulation Displacement
- Withstand Voltage
- 1000V RMS, 1414V DC
- Contact
- Beryllium Copper
- Connectivity
- Insulation Displacement
- Contact Resistance
- 100 ohms
- Number of Pieces
- 1
Description
Jack, Keystone, Cat 6A, Universal, White
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.