Bell Weatherproof Cover, 4.263 in Dia, 0.468 in L, Round, Plastic, White

  • Mfr # PBC300WH

  • Zoro # G313994154


product price:  $6.55
/ea
Sold in multiples of 2 for $13.10

Key Features

For Box Shape
Round
Cover Type
Blank/Flat
Overall Width
4.25 in
Lid Style
Cover Cap
Overall Height
5.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PBC300WH
Zoro #
G313994154
UPC #
92326130066
Country of Origin
China

Dimensions

Overall Width
4.25 in
Overall Height
5.625 in

Details

Item
Weatherproof Cover
For Box Shape
Round
Cover Type
Blank/Flat
Lid Style
Cover Cap
Color
White
Includes
Gasket and Mounting Hardware
Nema Rating
3R

Description

Bell Weatherproof Cover, Round, Plastic, White, 0.468 in L, 4.263 in Dia, NEMA Rating: 3R, Includes: Gasket and Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.