Zoro Homepage

Booster Element 240V 5000W

  • Mfr # C1315-16

  • Zoro # G502288491


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Voltage
240V
Wattage
5000W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C1315-16
Zoro #
G502288491
UPC #
-
Country of Origin
United States

Details

Item
Booster Element
Voltage
240V
Wattage
5000W

Description

Immersion Element, 5000W, 240V;1-1/8" Mpt With O-Ring Seal, 14-1/4" Element Length;O-Ring Only 32-1539;Hubbel Booster

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.