
Box Cover, 1 Gang, Aluminum, Flip/Snap Cover Type
Mfr # 5030-0
Zoro # G407703624
product price: $13.79
/eaKey Features
Number of Gangs
1
For Box Shape
Rectangular
Cover Type
Flip/Snap
Overall Width
2-3/4 in
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5030-0
Zoro #
G407703624
UPC #
50169503003
Country of Origin
India
Dimensions
Overall Width
2-3/4 in
Overall Height
4-1/2 in
Overal Depth
1.125 in
Details
Item
Box Cover
Number of Gangs
1
For Box Shape
Rectangular
Cover Type
Flip/Snap
Material
Aluminum
Lid Style
Self-Closing
Mounting Orientation
Vertical
Description
The HUBBELL Electrical Box Cover is a rectangular, single-gang cover designed for use with electrical boxes. Constructed from die cast aluminum and finished with a powder coating, this cover helps cover receptacles when not in use. It features a self-closing flip/snap lid and is suitable for vertical mounting on either the box or device.
Key Features of the HUBBELL Electrical Box Cover:
- Material: Die cast aluminum construction with powder-coated finish
- Lid Style: Self-closing flip/snap lid covers unused receptacles
- Mounting Orientation: Suitable for vertical installation; padlockable cover
- Number of Gangs: 1 gang configuration
- Includes installation hardware, gasket, and multilingual instructions
- Sized to fit 30-50A devices with a 2.150 in diameter opening
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.