
Box Cover, 1 Gang, Aluminum, Flip/Snap, GFCI Cover Type
Mfr # 5101-2
Zoro # G107703627
product price: $10.39
/eaKey Features
Number of Gangs
1
For Box Shape
Rectangular
Cover Type
Flip/Snap, GFCI
Overall Width
4.563 in
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5101-2
Zoro #
G107703627
UPC #
50169510124
Country of Origin
India
Dimensions
Overall Width
4.563 in
Overall Height
2.813 in
Overal Depth
3/4 in
Details
Item
Box Cover
Number of Gangs
1
For Box Shape
Rectangular
Cover Type
Flip/Snap, GFCI
Material
Aluminum
Lid Style
Self-Closing
Mounting Orientation
Horizontal
Description
For outdoor horizontal use Powder coat finish Scratchresistant Selfclosing lid assures protection when receptacle is not in use Includes installation hardware, gasket and multilingual instructions UL 514A listed, File E 195978 CUL CSA C222 No 18 NEMA 3R rated
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.