Box Device Cover, 10-11/16 in L, 4-1/2 in W, Galvanized Steel, Gray/Silver

  • Mfr # 823

  • Zoro # G313766942


product price:  $23.79
/ea

Key Features

Box Type
Switch
Lid Style
Cover Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
823
Zoro #
G313766942
UPC #
50169008232
Country of Origin
China

Details

Box Type
Switch
Number of Gangs
4
Lid Style
Cover Cap

Description

Raised gang box device cover used in finish wall applications to mount switches or receptacles. Raised 3/4 in for commercial wall applications. Additional keyholes allow device covers to also fit next smaller box example: A 4-gang cover will fit a 3 or 4 gang box. 10-11/16 in x 4-1/2 in x 3/4 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.