Zoro Homepage

BOX/FLIP COVER 1G WP GFCI WHT

  • Mfr # 5874-6S

  • Zoro # G913755957


product price: $79.65
/ea
Free Shipping & Returns

Key Features

Number of Gangs
1
Material
Aluminum
Lid Style
Cover Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5874-6S
Zoro #
G913755957
UPC #
50169504451
Country of Origin
China

Details

Item
Weatherproof Cover
Number of Gangs
1
Material
Aluminum
Lid Style
Cover Cap

Description

For use in wet, damp or dry locations. Kit is a complete weatherproof installation, includes weatherproof box, cover, GFCI receptacle and multi-lingual instructions. UL Listed. C/UL Compliant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.