Cable, 600 VAC, 30A, 10 Ft, Male/Female (Discontinued)
- Mfr # PH3004PA010
- Zoro # G0632396
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PH3004PA010
Zoro #
G0632396
UPC #
783585504704
Country of Origin
United States
Dimensions
Cable Length
10 ft.
Wire Size
10 AWG
Cord Length (Ft.)
10 ft
Cord Length
10 ft
Outside Diameter
0.75
Conductor Size
#10 AWG
Description
Cable, Component Type Double-End Cable, Current Rating 30 A, Gender Configuration Male x Female, NEMA Enclosure Rating 4X, Number of Poles 3, Number of Wires 4, Voltage Rating 600V AC, Application Quick Connect/Disconnect Signal and Control, Color Gray, Contact Material Copper, Cord Length 10 ft, For Use With 2XE16, 2XE18, Jacket Type TC-ER, Maximum Operating Temperature 105 Degrees C, Minimum Operating Temperature -20 Degrees C, Standards UL 2238, UL 50, UL 94 Flammability Rating HB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.