Shop HUBBELL
See all product information
Create Account
Cast aluminum, wet location only when cover “closed in and damp locations, lift cover plate
- Mfr # HBL20405
- Zoro # G123560730
product price:
$
118.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4.37 in
Overall Width
2.84 in
Material
Cast Aluminum
Overall Height
1.16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HBL20405
- Zoro #
- G123560730
- UPC #
- 783585808956
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 4.37 in
- Overall Width
- 2.84 in
- Overall Height
- 1.16 in
Details
- Material
- Cast Aluminum
- Item
- Electrical Box Covers
Description
Cast aluminum, wet location only when cover'closed' and damp locations, lift cover plate
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.