Shop HUBBELL
See all product information
Create Account
Cluster Cover, 4-1/8 in Dia, 4-1/8 in W, Round, Metal, Gray, Powder-Coated
- Mfr # 5193-0
- Zoro # G514546756
product price:Â
$
6.89
/ea
Sold in multiples of 2 for
$13.78
Key Features
For Box Shape
Round
Cover Type
Lampholder/Cluster
Material
Metallic
Lid Style
Cover Cap
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5193-0
- Zoro #
- G514546756
- UPC #
- 50169519301
- Country of Origin
- India
- For Box Shape
- Round
- Cover Type
- Lampholder/Cluster
- Material
- Metallic
- Lid Style
- Cover Cap
Description
For wet locations. Gasket, screws and plugs included. 4 in cluster cover. Use 75 to 150 W maximum, Die-cast zinc. One 1/2 in NPT hole. UL listed.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.