Cluster Cover, 4-1/8 in Dia, 4-1/8 in W, Round, Zinc, Gray, Powder-Coated

  • Mfr # 5193-5

  • Zoro # G414546689


product price:  $9.15
/ea

Key Features

For Box Shape
Round
Material
Die Cast Aluminum
Lid Style
Cover Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5193-5
Zoro #
G414546689
UPC #
50169519356
Country of Origin
India

Details

For Box Shape
Round
Material
Die Cast Aluminum
Lid Style
Cover Cap

Description

For wet locations. Gasket, screws and plugs included. 4 in cluster cover. Use 75 to 150 W maximum, Die-cast zinc. One 1/2 in NPT hole. UL listed.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.