
Cluster Cover, 4-19/32 in L, 2-27/32 in W, Rectangular, Zinc, Gray, Powder-Coated
Mfr # 5186-0
Zoro # G014546713
product price: $7.69
/eaSold in multiples of 2 for $15.38
Key Features
Number of Gangs
1
Material
Die Cast Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5186-0
Zoro #
G014546713
UPC #
50169518601
Country of Origin
India
Details
Number of Gangs
1
Material
Die Cast Aluminum
Description
For wet locations. Gasket, screws and plugs included. Use 75 to 150 W maximum, PAR38 lamps. Die-cast zinc, powder coat finish provides maximum weatherability and scratch resistance. Includes installation hardware, gasket and multi-lingual instructions. One 1/2 in NPT hole. Underwriters Recognized Component CSA C22.2 No. 18 NEMA 3R Rated.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.