
Cluster Cover, 4-19/32 in L, 2-27/32 in W, Rectangular, Zinc, Gray, Powder-Coated
Mfr # 5189-0
Zoro # G914546707
product price: $9.85
/eaKey Features
Number of Gangs
1
Material
Die Cast Aluminum
Lid Style
Cover Cap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5189-0
Zoro #
G914546707
UPC #
50169518908
Country of Origin
India
Details
Number of Gangs
1
Material
Die Cast Aluminum
Lid Style
Cover Cap
Description
Includes installation hardware, gasket and multi-lingual instructions. 3-hole covers are supplied with two closure plugs. Die-cast zinc construction. Three 1/2 in NPT holes. UR - Underwrites recognized component CSA C22.2 No. 18 compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.