Zoro Homepage

Cluster Cover, 4-19/32 in L, 2-27/32 in W, Rectangular, Zinc, White, Powder-Coated

  • Mfr # 5189-1

  • Zoro # G314546772


product price: $9.85
/ea

Key Features

Number of Gangs
1
For Box Shape
Rectangular
Material
Die Cast Aluminum
Lid Style
Cover Cap
Mounting Orientation
Horizontal or Vertical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5189-1
Zoro #
G314546772
UPC #
50169518915
Country of Origin
India

Details

Number of Gangs
1
For Box Shape
Rectangular
Material
Die Cast Aluminum
Lid Style
Cover Cap
Mounting Orientation
Horizontal or Vertical

Description

Includes installation hardware, gasket and multi-lingual instructions. 3-hole covers are supplied with two closure plugs. Die-cast zinc construction. Three 1/2 in NPT holes. UR - Underwrites recognized component CSA C22.2 No. 18 compliant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.