Zoro Homepage
This item is Discontinued.
Hubbell Straight Blade Inlet, 5-15P, 15 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded HBL61CM64

Straight Blade Inlet, 5-15P, 15 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded (Discontinued)

  • Mfr # HBL61CM64
  • Zoro # G205728416
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL61CM64
Zoro #
G205728416
UPC #
783585808659
Country of Origin
United States

Dimensions

Height
1.47 in
Width
1.32 in
Length
1.47 in
Wire Size
#14 AWG to #10 AWG
Display Size
Standard Sized Product
Dimensions
1.47 in x 1.32 in x 1.47 in

Description

Compact Grey nylon panel mount inlet ideal for bass boat battery charging connection. Has gasketed spring-loaded lift cover for weatherproofing front and neoprene boot for weatherproofing rear. Will accept both 15A 125V and 20A 125V 2 pole, 3 wire straight blade connector bodies. 15 Amp 125 Volt.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.