Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Hubbell Conduit Bodies EA GECCT-1

Conduit Bodies EA (Discontinued)

  • Mfr # GECCT-1
  • Zoro # G921850545
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GECCT-1
Zoro #
G921850545
UPC #
78393621002
Country of Origin
Mexico

Dimensions

Hub Size
1/2 in

Details

Conduit Outlet Body Material
Aluminum
Standards
UL 886, CSA C22.2

Description

(2) 1/2in Taper Threaded Hub, 2-11/16in Cover Opening, Electrostatically Applied Powder Coated Gray Copper-Free Aluminum, Round, C-Style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.