Zoro Homepage

Conduit Fitting Die Cast Zinc, Powder Coated, White

  • Mfr # 5186-6

  • Zoro # G208348437


product price: $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Material
Die Cast Zinc
Finish
Powder Coated
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5186-6
Zoro #
G208348437
UPC #
50169518663
Country of Origin
India

Details

Item
Conduit Fitting
Material
Die Cast Zinc
Finish
Powder Coated
Color
White

Description

For wet locations Gasket, screws and plugs included Use 75 to 150 W maximum, PAR38 lamps Diecast zinc, powder coat finish provides maximum weatherability and scratch resistance Includes installation hardware, gasket and multilingual instructions One 12 in NPT hole Underwriters Recognized Component CSA C222 No 18 NEMA 3R Rated

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.