Shop All Single Pole Devices
Hubbell
Connector, Double Set, Grn, Male, Taper Nose
Mfr # HBL300MGN
Zoro # G0891457
original price:
$48.99
29% off
new price: $34.49
/ea
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Plugs
- Series 16
- Amps AC 300 A
- NEMA Rating 12K, 3R, 4X
- Amps AC/DC 300AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL300MGN
- Zoro # G0891457
- UPC # 783585112114
- Country of Origin China
- Category Single Pole Devices
Dimensions
Overall Width | 1.95 in |
Minimum Wire Size | 6 AWG |
Overall Length | 7.01 in |
Wire Size Range | 6 AWG - 2/0 AWG |
Maximum Wire Size | 2/0 AWG |
Description
Connector, Contact Material Brass, Current Rating 300 A, Gender Male, Housing Color Green, Housing Material Thermoplastic Elastomer, Maximum Wire Size 2/0 AWG, Minimum Wire Size 6 AWG, Terminal Connection Type Double Set Screw, Voltage Rating 250V DC, 600V AC, End Type Taper Nose, NEMA Enclosure Rating 12, 3R, 4X, Standards ANSI/NFPA 70, cUL Listed, National Electric Code (NEC), UL Enclosure Types 3R, 4X, 12, UL Listed, UL 94 Flammability Rating HB, Compatible with Series 15; 16; Insulgrip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Pressure Switch, 1/8-27 in MNPT, SPST-NO, 3.1 to 7 psi, Standard Action (76575-B00000040-01)
- MARINCO Cs6369 Marinco 50A 125/250V Receptacle (CS6369)
- SENSORSWITCH Dimming Controller, 120-277V, White (SPODMRD WH)
- ANDERSON POWER PRODUCTS CON BUSH 1/0 TO 2 (5690)
- HUBBELL Tapping Tee, Red, 150AC/DC, Taper Nose (HBL15TR)
- HUBBELL Connector, 3R, 4X, 12, Female, Black, 8-2 (HBL15FBK)
- HUBBELL Receptacle, 4-4/0, Male, Ylw, Threaded Stud (HBLMRSY)
- HUBBELL Receptacle, Taper Nose, Stud, Brwn (HBLFRSCBN)
- HUBBELL Triple Connector, Blu, 300/400AC/DC, Taper (HBLM3FBL)
- HUBBELL Receptacle, 4-4/0, Male, Org, Stud, Taper (HBLMRSO)
- HUBBELL Connector, 3R, 4X, 12, Single Pin, Brwn (HBL300FBN)
- Hubbell Single Pole Devices