Shop All Single Pole Devices
Hubbell
Receptacle, 4-4/0, Male, Org, Stud, Taper
Mfr # HBLMRSO
Zoro # G6172695
original price:
$43.99
7% off
new price: $40.55
/ea
$40.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Receptacle
- Series 16
- Amps AC 400 A
- Amps AC/DC 300/400AC/DC
- NEMA Rating 12, 3R, 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBLMRSO
- Zoro # G6172695
- UPC # 783585003306
- Country of Origin China
- Category Single Pole Devices
Dimensions
Power Terminals Wire Size | #4 to 4/0 |
Maximum Wire Size | 4/0 AWG |
Overall Width | 2.2 in |
Overall Length | 4.15 in |
Minimum Wire Size | 4 AWG |
Wire Size Range | 4 AWG - 4/0 AWG |
Wire Size | #4 AWG to #4/0 AWG |
Display Size | Standard Sized Product |
Description
Receptacle, Connection Orientation Straight, Current Rating 400 A, Gender Male, Housing Color Orange, Housing Material Thermoplastic Elastomer, Maximum Wire Size 4/0 AWG, Minimum Wire Size 4 AWG, Phase Single, Voltage Rating 250V DC, 600V AC, Contact Material Brass, End Type Taper Nose, Flange Shape Square, NEMA Enclosure Rating 12, 3R, 4X, Standards ANSI/NFPA 70, cUL Listed, National Electric Code (NEC), UL Enclosure Types 3R, 4X, 12, UL Listed, Terminal Connection Type Threaded Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKBURN Mechanical Conn, 500 kcmil to 4/0 AWG (L400-BB)
- EATON BUSSMANN Fuse Reducer, H, K Fuse Class, 100A Max. Amps, 600V AC Max. Volts, 35 to 60A Amp Range (NO.216)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 208 V AC, 12 A, Reversing: No (LC1D12LE7)
- SIEMENS Illuminated Push Button, Red, 22mm, LED (3SU1102-0AB20-1FA0)
- HUBBELL Receptacle, Orng, Female, Stud, Taper Nose (HBLFRSCO)
- HUBBELL Connector, Double Set Screw, Red, Male (HBL400MR)
- HUBBELL Connector, Double Set, RedMale, 300AC/DC (HBL300MR)
- HUBBELL Receptacle, Female, Blk, 600VAC/250VDC (HBLFRBK)
- HUBBELL Receptacle, Brwn, Taper Nose, Male, Stud (HBLMRSCBN)
- HUBBELL Receptacle, Double Set Screw, Red (HBLMRR)
- HUBBELL Paralleling Tee, Grn, Female-Male-Male (HBLPTGN)
- Hubbell Single Pole Devices