Shop All Single Pole Devices
Hubbell
Connector, Double Set Screw, Blu, Taper
Mfr # HBL400FBL
Zoro # G1668886
product price: $46.69
/ea
$46.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Plugs
- Series 16
- Amps AC 400 A
- NEMA Rating 12K, 3R, 4X
- Amps AC/DC 400AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL400FBL
- Zoro # G1668886
- UPC # 783585113739
- Country of Origin China
- Category Single Pole Devices
Dimensions
Overall Length | 7.1 in |
Minimum Wire Size | 2/0 AWG |
Maximum Wire Size | 4/0 AWG |
Wire Size Range | 2/0 AWG - 4/0 AWG |
Overall Width | 1.95 in |
Description
Connector, Contact Material Brass, Current Rating 400 A, Gender Female, Housing Color Blue, Housing Material Thermoplastic Elastomer, Maximum Wire Size 4/0 AWG, Minimum Wire Size 2/0 AWG, Terminal Connection Type Double Set Screw, Voltage Rating 250V DC, 600V AC, End Type Taper Nose, NEMA Enclosure Rating 12, 3R, 4X, Standards ANSI/NFPA 70, cUL Listed, National Electric Code (NEC), UL Enclosure Types 3R, 4X, 12, UL Listed, UL 94 Flammability Rating HB, Compatible with Series 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLEX Non-contact magnetic field tester (473012)
- BURNDY Copper Cable to Post/Flat, 10 sol (K2C23)
- KILLARK M to F 45Deg Elbow, Haz Loc, 3/4In, Alum (MF-45-2MWW)
- IFM Photoelectric Sensor, Right Angle, Diffuse (OGH280)
- HUBBELL Receptacle, Stud, Grn, Female, Taper (HBL15FRSGN)
- HUBBELL Receptacle, Blu, Male, Stud, Taper Nose (HBLMRSCBL)
- HUBBELL Receptacle, 4-4/0, Male, Ylw, Threaded Stud (HBLMRSY)
- HUBBELL Connector, Double Set Screw, Red, Male (HBL400MR)
- HUBBELL Double Connector, 600VAC/250VDC, Brown (HBLDMBN)
- HUBBELL Connector, 3R, 4X, 12, Female, White, 8-2 (HBL15FW)
- HUBBELL Receptacle, 3R, 4X, 12K, Stud, Blue (HBLMRSBL)
- Hubbell Single Pole Devices