Zoro Homepage

Low Voltage Switch

  • Mfr # LVSM1NPWH

  • Zoro # G1141118


product price: $39.95
/ea

Key Features

Color
White
Type
Momentary
Number of Buttons
1
Application
Commerical Indoor;Education;Healthcare;Hospitality;Manufacturing;Retail;Warehouse
Voltage Rating
24 VDC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVSM1NPWH
Zoro #
G1141118
UPC #
640181100269
Country of Origin
China

Dimensions

Each - Length
3.300 in
Each - Width
5.000 in
Each - Height
1.000 in

Details

Color
White
Type
Momentary
Number of Buttons
1
Application
Commerical Indoor;Education;Healthcare;Hospitality;Manufacturing;Retail;Warehouse
Voltage Rating
24 VDC
Power Rating
Low Voltage
Mounting Type
1 Gang Switch Box
Technology
Networked
Connectivity
Wired
Control
On/Off
Accessibility
Direct Access
Controls - Applications
Automotive - Showroom;Commercial - Conference Room;Commercial - Large Office/Open Area
Mounting
1 Gang Switch Box
Listings
UL
Environmental Conditions
Indoor
Product Type
Controls
Series
LVS low voltage switch
Space Planning
Single-Space Integrated
Operating Temperature
32 to 122 °F;0 to 50 °C
Project Type
New Construction;Retrofit

Description

Hubbell Control Solutions' low voltage wall switches are designed for virtually any area. The soft contours of its architecturally pleasing design fit easily into any décor. This switch is a momentary single-switch configuration making it the perfect switch solution for HCS' low voltage occupancy sensors, daylighting controls and networked lighting control panels.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.