
OMNI PIR/Ultrasonic Ceiling Sensor (Discontinued)
- Mfr # OMNIDT1000BP1277
- Zoro # G1141422
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OMNIDT1000BP1277
Zoro #
G1141422
UPC #
640181411938
Country of Origin
China
Dimensions
Mounting Height
8 - 12 ft
Details
Color
Off White
Application
Cafeterias;Classrooms - Large;Conference Halls;Conference Rooms;Labs;Libraries;Open Offices;Show Floors;Training Rooms;Break Rooms;Classrooms - Small;Closets;Meeting Rooms;Private Offices
Power Rating
Line Voltage
Coverage
500-2000 ft²
Sensor Type
Ultrasonic;Passive Infrared
Mounting
Surface Mount;Ceiling Mount
Operating Temperature
32 to 104°F;0 to 40°C
Listings
UL;cUL
Collection Name
OMNI Ceiling Mount Vacancy/Occupancy Sensor Product Line
Mounting Type
Surface Mount;Ceiling Mount
Connectivity
Wired
Voltage Rating
Line Voltage, 120 V-277 V
Control
On/Off
Amperage Rating
16-20 A
Technology
IntelliDAPT®
Environmental Conditions
Indoor
Industry Standard(s)
UL and cUL Listed;California Title 24 compliant
Standard
UL and cUL Listed;California Title 24 compliant
Product Type
Motion Sensors
Description
The OMNIDTBP1277 line voltage ceiling sensor combines ultrasonic (US) and passive infrared (PIR) technologies to turn lighting on and off based on occupancy. This dual technology provides accurate turn-ons while virtually eliminating false-offs. This sensor features Hubbell Control Solutions' patented IntelliDAPT technology, which makes all the sensor adjustments automatically. Throughout the product's lifespan, smart software analyzes the controlled area and makes digital adjustments to sensitivity and timer settings.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.