Zoro Homepage

Cord and Cable Fittings

  • Mfr # SHC1053

  • Zoro # G421851080


product price: $15.29
/ea

Key Features

Thread Size
1-1/4 in. NPT
Trade Size
1-1/4 in
Material
Cast Aluminum
Standards
UL 514B, CSA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHC1053
Zoro #
G421851080
UPC #
-
Country of Origin
China

Dimensions

Thread Size
1-1/4 in. NPT
Trade Size
1-1/4 in

Details

Material
Cast Aluminum
Standards
UL 514B, CSA

Description

1-1/4in NPT, 1.13 to 1.25in Cord, White, Cast Aluminum, 1-Conductor, Form 5, Straight Male, Cord Connector

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.