Cord Clamp Kit

  • Mfr # CC60

  • Zoro # G7350174


product price:  $125.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Hubbell Wiring Device-Kellems
For Use With Mfr. Model Number
HBL360C4W, HBL360C6W, HBL360C7W, HBL360P4W, HBL360P6W, HBL360P7W, HBL363C6W, HBL363P6W, HBL460C12W, HBL460C5W, HBL460C7W, HBL460C9W, HBL460P12W, HBL460P5W, HBL460P7W, HBL460P9W, HBL463C6W, HBL463P6W, HBL560C5W, HBL560C7W, HBL560C9W, HBL560P5W, HBL560P7W, HBL560P9W, HBL563C6W, HBL563P6W
Overall Width
5.048 in
Standards
IEC
Overall Length
5.048 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CC60
Zoro #
G7350174
UPC #
783585421100
Country of Origin
United States

Dimensions

Overall Width
5.048 in
Overall Length
5.048 in
Overall Height
3.248 in

Details

Fits Brand
Hubbell Wiring Device-Kellems
For Use With Mfr. Model Number
HBL360C4W, HBL360C6W, HBL360C7W, HBL360P4W, HBL360P6W, HBL360P7W, HBL363C6W, HBL363P6W, HBL460C12W, HBL460C5W, HBL460C7W, HBL460C9W, HBL460P12W, HBL460P5W, HBL460P7W, HBL460P9W, HBL463C6W, HBL463P6W, HBL560C5W, HBL560C7W, HBL560C9W, HBL560P5W, HBL560P7W, HBL560P9W, HBL563C6W, HBL563P6W
Item
Cord Clamp Kit
Standards
IEC
For Use With
For 60 A All Wire, Furnished with Hardware
Type
Cord Clamp and Locking Ring
Series
Accessories

Description

Cord Clamp and Locking Ring Kit, Compatible Device Current 60 A, 63 A, Compatible Device Wire Number 3, 4, 5, For Use With For 60 A All Wire, Furnished with Hardware, Material Composite, NEMA Enclosure Rating 4X, Standards IEC, Compatible with Series Not Applicable, IP Rating IP69K, Overall Height 3.248 in, Overall Length 5.048 in, Overall Width 5.048 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.