Cover, 2-13/16 in L, 4-9/16 in W, Aluminum, White, Powder-Coated

  • Mfr # 5180-1

  • Zoro # G813789823


product price:  $8.39
/ea
Sold in multiples of 2 for $16.78

Key Features

Number of Gangs
1
Material
Aluminum
Lid Style
Self-Closing
Mounting Orientation
Horizontal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5180-1
Zoro #
G813789823
UPC #
50169518014
Country of Origin
India

Details

Item
Weatherproof Cover
Number of Gangs
1
Material
Aluminum
Lid Style
Self-Closing
Mounting Orientation
Horizontal

Description

Horizontal device mount. Weatherproof covers for protection of outdoor receptacles. State-of-the-art powder coat finish provides maximum weatherability and scratch resistance. Self-closing lids assure weatherproof protection when the receptacle is not in use. Includes installation hardware, gasket and multi-lingual instructions. Size: 4-1/2 in x 2-3/4 in. UL 514-A listed, File E195978 CSA C22.2 No. 18 NEMA 3R Rated.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.