Shop HUBBELL
See all product information
Create Account
Cover, 3-21/64 in L, 4-1/8 in W, Round, Metal, Gray, Powder-Coated
- Mfr # 5624-5
- Zoro # G814149183
product price:Â
$
17.85
/ea
Key Features
For Box Shape
Round
Material
Die Cast Aluminum
Lid Style
Cover Cap
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5624-5
- Zoro #
- G814149183
- UPC #
- 50169562451
- Country of Origin
- India
Details
- For Box Shape
- Round
- Material
- Die Cast Aluminum
- Lid Style
- Cover Cap
Description
Die-cast zinc round 4 in cover and lamp holder combination. Powder coat finish, scratch-resistant. For wet locations. Includes installation hardware, gasket and multi-lingual instructions. Uses 75 to 150 W maximum, Par38 lamps, not included. UL listed 1598 C/UL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.