Cover, 4-1/2 in L, 2-3/4 in W, Aluminum, White, Powder-Coated

  • Mfr # 5028-6

  • Zoro # G713789879


product price:  $15.69
/ea

Key Features

Number of Gangs
1
Material
Aluminum
Lid Style
Self-Closing
Mounting Orientation
Vertical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5028-6
Zoro #
G713789879
UPC #
50169502860
Country of Origin
India

Details

Number of Gangs
1
Material
Aluminum
Lid Style
Self-Closing
Mounting Orientation
Vertical

Description

For outdoor GFCI receptacles and wet locations. Die-cast aluminum construction, powder coat finish. Scratch-resistant. Self-closing lid assures protection when not in use. Padlockable. May be mounted to box or device. Includes installation hardware, gasket and multi-lingual instructions. 4-1/2 in L x 2-3/4 in W. UL listed 514-A, File E 195978 CSA C22.2 No. 18 NEMA 3R rated.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.