
Cover, 4-1/2 in L, 2-3/4 in W, Metal, Gray, Powder-Coated
Mfr # 5028-5
Zoro # G914148826
product price:Â $15.69
/eaKey Features
Number of Gangs
1
Material
Aluminum
Lid Style
Self-Closing
Mounting Orientation
Vertical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5028-5
Zoro #
G914148826
UPC #
50169502853
Country of Origin
India
Details
Number of Gangs
1
Material
Aluminum
Lid Style
Self-Closing
Mounting Orientation
Vertical
Description
For outdoor GFCI receptacles and wet locations. Die-cast aluminum construction, powder coat finish. Scratch-resistant. Self-closing lid assures protection when not in use. Padlockable. May be mounted to box or device. Includes installation hardware, gasket and multi-lingual instructions. 4-1/2 in L x 2-3/4 in W. UL listed 514-A, File E 195978 CSA C22.2 No. 18 NEMA 3R rated.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.