Cover, 4-1/2 in L, 4-1/2 in W, Aluminum, Gray, Powder-Coated

  • Mfr # 5175-0

  • Zoro # G513789925


product price:  $5.89
/ea
Sold in multiples of 2 for $11.78

Key Features

Number of Gangs
2
Material
Aluminum
Mounting Orientation
Vertical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5175-0
Zoro #
G513789925
UPC #
50169517505
Country of Origin
India

Details

Item
Weatherproof Cover
Number of Gangs
2
Material
Aluminum
Mounting Orientation
Vertical

Description

For use whenever weatherproof protection is required for a weatherproof box. Rugged die-cast construction. Powder coat finish provides scratch resistance. Includes gasket and mounting hardware. Multi-lingual instructions in each package. UL listed, NEMA 3R Rated. 4-1/2 in x 4-1/2 in.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.