
Cover, 4-1/2 in L, 4-1/2 in W, Metal, White, Powder-Coated
Mfr # 5175-1
Zoro # G514149056
product price:Â $5.89
/ea
Sold in multiples of 2 for $11.78
Key Features
Number of Gangs
2
Material
Aluminum
Mounting Orientation
Vertical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5175-1
Zoro #
G514149056
UPC #
50169517512
Country of Origin
India
Details
Item
Weatherproof Cover
Number of Gangs
2
Material
Aluminum
Mounting Orientation
Vertical
Description
For use whenever weatherproof protection is required for a weatherproof box. Rugged die-cast construction. Powder coat finish provides scratch resistance. Includes gasket and mounting hardware. Multi-lingual instructions in each package. UL listed, NEMA 3R Rated. 4-1/2 in x 4-1/2 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.