Cover, 4-17/32 in L, 2-25/32 in W, Metal, Bronze, Powder-Coated

  • Mfr # 5173-7

  • Zoro # G213789546


product price:  $4.29
/ea
Sold in multiples of 3 for $12.87

Key Features

Number of Gangs
1
Material
Aluminum
Mounting Orientation
Vertical/Horizontal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5173-7
Zoro #
G213789546
UPC #
50169517376
Country of Origin
India

Details

Number of Gangs
1
Material
Aluminum
Mounting Orientation
Vertical/Horizontal

Description

Outdoor use, rugged metallic construction. Powder coat finish. Scratch resistant. Includes installation hardware, gasket and multi-lingual instructions. cULuS/UL listed. NEMA 3R rated.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.