Cover, 4-17/32 in L, 2-25/32 in W, Metal, Gray, Powder-Coated

  • Mfr # 5173-5

  • Zoro # G914149052


product price:  $4.89
/ea
Sold in multiples of 3 for $14.67

Key Features

Number of Gangs
1
Material
Aluminum
Mounting Orientation
Vertical/Horizontal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5173-5
Zoro #
G914149052
UPC #
50169517352
Country of Origin
India

Details

Number of Gangs
1
Material
Aluminum
Mounting Orientation
Vertical/Horizontal

Description

Outdoor use, rugged metallic construction. Powder coat finish. Scratch resistant. Includes installation hardware, gasket and multi-lingual instructions. cULuS/UL listed. NEMA 3R rated.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.