
Cover, 4-17/32 in L, 2-25/32 in W, Metal, White, Powder-Coated
Mfr # 5173-1
Zoro # G714148989
product price:Â $3.59
/ea
Sold in multiples of 3 for $10.77
Key Features
Number of Gangs
1
Material
Aluminum
Mounting Orientation
Vertical/Horizontal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5173-1
Zoro #
G714148989
UPC #
50169517314
Country of Origin
India
Details
Number of Gangs
1
Material
Aluminum
Mounting Orientation
Vertical/Horizontal
Description
Outdoor use, rugged metallic construction. Powder coat finish. Scratch resistant. Includes installation hardware, gasket and multi-lingual instructions. cULuS/UL listed. NEMA 3R rated.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.