Cover, 4-17/32 in L, 4-17/32 in W, Metal, Gray, Powder-Coated

  • Mfr # 5148-5

  • Zoro # G114148909


product price:  $17.35
/ea

Key Features

Number of Gangs
2
Material
Aluminum
Lid Style
Self-Closing
Mounting Orientation
Vertical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5148-5
Zoro #
G114148909
UPC #
50169514856
Country of Origin
India

Details

Number of Gangs
2
Material
Aluminum
Lid Style
Self-Closing
Mounting Orientation
Vertical

Description

Waterproof protection for outside receptacle. Self-closing lids. Installation hardware, gasket and multi-lingual instructions included. Size: 4-1/2 in W x 4-1/2 in L. cULus UL 514-A listed, CSA and NEMA 3R rated.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.