
Cover, 4-9/16 in L, 2-13/16 in W, Aluminum, Gray, Powder-Coated
Mfr # 5146-5
Zoro # G813789625
product price:Â $12.15
/eaKey Features
Number of Gangs
1
Material
Aluminum
Lid Style
Self-Closing
Mounting Orientation
Vertical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5146-5
Zoro #
G813789625
UPC #
50169514658
Country of Origin
India
Details
Number of Gangs
1
Material
Aluminum
Lid Style
Self-Closing
Mounting Orientation
Vertical
Description
Waterproof protection for outside receptacle. Metallic construction, powder coat finish. Scratch-resistant. Self-closing lid when not in use. Includes installation hardware, gasket and multi-lingual instructions. 4-1/2 in L x 2-3/4 in W. C/UL/US UL 514-A listed, File E195978 5132-5146 CSA C22.2 No. 18 5132-5146 NEMA 3R rated.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.