Zoro Homepage

Cover, 5-3/4 in L, 5-1/2 in W, Polycarbonate, Clear

  • Mfr # MM2410C

  • Zoro # G013755789


product price: $21.59
/ea

Key Features

Box Type
Switch
For Box Shape
Round
Material
Polycarbonate
Lid Style
Clear lid
Mounting Orientation
Vertical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MM2410C
Zoro #
G013755789
UPC #
92326104067
Country of Origin
United States

Details

Box Type
Switch
Number of Gangs
2
For Box Shape
Round
Material
Polycarbonate
Lid Style
Clear lid
Mounting Orientation
Vertical

Description

High-impact polycarbonate construction, virtually indestructible, will not rust or corrode. 2-3/4 in depth, 2-gang, pre-configured for GFCI with patented Knockout technology for alternate devices. 55-in-1 multiple combinations of duplex, GFCI, switch and rounds: 1-1/4 in, 1-3/8 in, 1-9/16 in, 1-5/8 in, 1-11/16 in, 1-3/4, 2-1/8 in, 2-1/4 in, 2-7/16 in. Clear lid. Lockable design prevents tampering and accidental disconnects. Tri-lingual instructions. Includes attached gasket and mounting hardware. 5.54 in x 5.43 in. Meets NEC requirements, UL listed. NEMA 3R Rated. Shrink wrapped.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.