Shop HUBBELL WIRING DEVICE-KELLEMS

WT Cover Assembly, For 60A WT, Gry

  • Mfr # CA60

  • Zoro # G3109443


product price:  $76.29
/ea

Key Features

Type
Cover Assemblies
Color
Gray
Material
Thermoplastic
For Use With
60A Female Watertight Pin and Sleeve Devices
Standards
IEC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CA60
Zoro #
G3109443
UPC #
783585490250
Country of Origin
United States

Dimensions

Overall Height
3.248 in
Overall Length
5.048 in
Overall Width
5.048 in
Display Size
Standard Sized Product

Details

Item
Pin and Sleeve Device Cover
Type
Cover Assemblies
Color
Gray
Material
Thermoplastic
For Use With
60A Female Watertight Pin and Sleeve Devices
Standards
IEC
Product Type
Hinged Cover
Resistance Properties
Watertight
NEMA Enclosure Rating
Not Rated
IP Rating
IP67
Series
Accessories
Replacement Part
Cover Assembly
Used In
60A, Watertight Female Devices
OEM Brand Name
Hubbell Wiring Device-Kellems
Environmental Conditions
Watertight
Material - Mounting Hardware
Screw Mounting
Nema Rating
Non-NEMA
Item Type
Replacement Cap Assembly
Connectivity
Pressure Terminal Screws
Application
For All 60 and 63 Amp
Compatible Device Current
60 A
Compatible Product Type
Connectors, Receptacles
Compatible with Series
Heavy Duty
Compatible Device Wire Number
3, 4, 5

Description

Watertight Cover Assembly, For Use With 60A Female Watertight Pin and Sleeve Devices, IP Rating IP67, Material Thermoplastic, NEMA Enclosure Rating Not Rated, Color Gray, Resistance Properties Watertight, Standards IEC, Overall Height 3.248 in, Overall Length 5.048 in, Overall Width 5.048 in, Product Type Cover Assembly

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.