Electrical Box Cover, Octagon, Steel, Flat, Blank Cover

  • Mfr # 722

  • Zoro # G106884129


product price:  $8.85
/ea

Key Features

Shape
Octagon
Length
0.063 in
Width
3-5/8 in
Material
Steel
Height
4.063 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
722
Zoro #
G106884129
UPC #
50169007228
Country of Origin
United States

Dimensions

Length
0.063 in
Width
3-5/8 in
Height
4.063 in

Details

Item
Electrical Box Cover
Shape
Octagon
Cover Type
Flat, Blank
Material
Steel
Color
Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.