Zoro Homepage

Doorbells EA

  • Mfr # 5032-0

  • Zoro # G916262520


product price: $12.59
/ea

Key Features

Number of Gangs
2
Material
Rugged Die-Cast Aluminum
Lid Style
Cover Cap
Mounting Orientation
Vertical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5032-0
Zoro #
G916262520
UPC #
50169503201
Country of Origin
India

Details

Number of Gangs
2
Material
Rugged Die-Cast Aluminum
Lid Style
Cover Cap
Mounting Orientation
Vertical

Description

4.563'' x 1.188'' x 4.5'', 2-Gang, NEMA 3R, Gray, Powder Coated Rugged Die-Cast Aluminum, Vertical, Padlockable, Flip Cover with Gasket/Installation Hardware for Outdoor Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.