Shop HUBBELL WIRING DEVICE-KELLEMS

Double Connector, 600VAC/250VDC, Blue

  • Mfr # HBLDMBL
  • Zoro # G7217305

product price: 
$
64.19
/ea

Key Features

Type
Gender Reversing
Series
16
Male/Female
Male-Male
Current Rating
400 A
Voltage Rating
600V AC, 600V DC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HBLDMBL
Zoro #
G7217305
UPC #
783585002736
Country of Origin
China
Item
Gender Reversing Connector
Type
Gender Reversing
Series
16
Male/Female
Male-Male
Current Rating
400 A
Voltage Rating
600V AC, 600V DC
NEMA Rating
12, 3R, 4X
Color
Blue
Conductor Material
Brass
Material
Thermoplastic Elastomer
Single Pole Device Style
Taper Nose
Fits
UL1691
Standards
cUL, UL
Amps AC/DC
300/400AC/DC
Housing Color
Blue
Housing Material
Thermoplastic Elastomer
Maximum Operating Temperature
75 Degrees C
Minimum Operating Temperature
-40 Degrees C
Compatible with Series
16
NEMA Enclosure Rating
12, 3R, 4X
Gender Configuration
Male-Male
Contact Material
Brass
Item Type
Gender Reverser
Operating Temperature
Max Continuous- 75 Degrees C, Minimum- -40 Without Impact
Industry Standard(s)
UL 498 And UL1691
Current / Amperage Rating
400 A
Amperage Rating
400 A
Wattage
360000
Performance
Electrical - Amperage Rating - 400A Maximum Electrical - Voltage Ratings - 600V AC Maximum 250V DC Maximum Mechanical - Product Identification - Ratings are a permanent part of the device
Insulation
Insulated Body
Number Of Pins
1) In, 1) Out
Style
Double Male
Voltage Rating Description
600V AC/DC
Application
High Ampacity
Compatible Series
16
For Use With
16
For Wire Feeder Series
16

Dimensions

Overall Height
4.65 in
Overall Width
1.54 in

Description

Gender Reversing Connector, Contact Material Brass, Current Rating 400 A, Gender Configuration Male-Male, Housing Color Blue, Housing Material Thermoplastic Elastomer, NEMA Enclosure Rating 12, 3R, 4X, Voltage Rating 600V AC, 600V DC, Compatible with Series 16, Maximum Operating Temperature 75 Degrees C, Minimum Operating Temperature -40 Degrees C, Overall Height 4.65 in, Overall Width 1.54 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.