Double Connector, 600VAC/250VDC, Green

  • Mfr # HBLDMGN

  • Zoro # G6413994


product price:  $64.19
/ea

Key Features

Type
Gender Reversing
Series
16
Male/Female
Male-Male
Current Rating
400 A
Voltage Rating
600V AC, 600V DC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HBLDMGN
Zoro #
G6413994
UPC #
783585002743
Country of Origin
China

Dimensions

Overall Width
1.54 in
Overall Height
4.65 in

Details

Item
Double Connector
Type
Gender Reversing
Series
16
Male/Female
Male-Male
Current Rating
400 A
Voltage Rating
600V AC, 600V DC
NEMA Rating
12, 3R, 4X
Standards
cUL, UL
Single Pole Device Style
Taper Nose
Material
Thermoplastic Elastomer
Amps AC/DC
300/400AC/DC
Conductor Material
Brass
Fits
UL1691
Color
Green
Contact Material
Brass
Minimum Operating Temperature
-40 Degrees C
Compatible with Series
16
Housing Material
Thermoplastic Elastomer
Maximum Operating Temperature
75 Degrees C
NEMA Enclosure Rating
12, 3R, 4X
Gender Configuration
Male-Male
Housing Color
Green
Number Of Pins
1) In, 1) Out
Amperage Rating
400 A
Industry Standard(s)
UL 498 And UL1691
Wattage
360000
Style
Double Male
Performance
Electrical - Amperage Rating - 400A Maximum Electrical - Voltage Ratings - 600V AC Maximum 250V DC Maximum Mechanical - Product Identification - Ratings are a permanent part of the device
Voltage Rating Description
600V AC/DC
Operating Temperature
Max Continuous- 75 Degrees C, Minimum- -40 Without Impact
Item Type
Gender Reverser
Application
High Ampacity
Current / Amperage Rating
400 A
Insulation
Insulated Body

Description

Gender Reversing Connector, Contact Material Brass, Current Rating 400 A, Gender Configuration Male-Male, Housing Color Green, Housing Material Thermoplastic Elastomer, NEMA Enclosure Rating 12, 3R, 4X, Voltage Rating 600V AC, 600V DC, Compatible with Series 16, Maximum Operating Temperature 75 Degrees C, Minimum Operating Temperature -40 Degrees C, Overall Height 4.65 in, Overall Width 1.54 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.