Shop All Single Pole Devices
Hubbell
Double Connector, 600VAC/250VDC, Ornge
Mfr # HBLDMO
Zoro # G6705246
product price: $39.85
/ea
$39.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Gender Reversing
- Series 16
- Amps AC/DC 300/400AC/DC
- NEMA Rating 12, 3R, 4X
- Single Pole Device Style Taper Nose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBLDMO
- Zoro # G6705246
- UPC # 783585002767
- Country of Origin China
- Category Single Pole Devices
Dimensions
Overall Height | 4.65 in |
Overall Width | 1.54 in |
Description
Double Connector, Contact Material Brass, Current Rating 400 A, Gender Configuration Male-Male, Housing Color Orange, Housing Material Thermoplastic Elastomer, NEMA Enclosure Rating 12, 3R, 4X, Voltage Rating 250V DC, 600V AC, Compatible with Series 16, Maximum Operating Temperature 75 Degrees C, Minimum Operating Temperature -40 Degrees C, Overall Height 4.65 in, Overall Width 1.54 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Shrink Tubing, 0.205in ID, Black, 6in, PK10 (46-313)
- IFM Photoelectric Sensor, Right Angle, Diffuse (OGH282)
- GUARDIAN FLOOR PROTECTION Cable Protector, 3 Channel, 24000 lb/Axle (DH-CP-4)
- CRYDOM Solid State Relay, 3.5 to 32VDC, 40A (D1D40)
- HUBBELL Receptacle, Brwn, Taper Nose, Male, Stud (HBLMRSCBN)
- HUBBELL Receptacle, Male, Blue, 8-2, Male, Taper Nose (HBL15MRBL)
- HUBBELL Receptacle, Double Set ScrewBlack (HBLMRBK)
- HUBBELL Receptacle, Double Set Screw, White (HBLMRW)
- HUBBELL Single Pole Connector, Female, White (HBL15FBW)
- HUBBELL Connector, 3R, 4X, 12, Single Pin, Ornge (HBL300FO)
- LEVITON Angled Receptacle, Grn, Male, 600Vac, 2-4/0 (16R29-UG)
- Hubbell Single Pole Devices