Zoro Homepage

Electrical Box, 18.3 cu in, Outlet Box Type, 1 Gang, Aluminum

  • Mfr # 5332-0

  • Zoro # G710844045


product price: $11.95
/ea

Key Features

Capacity
18.3 cu in
Box Type
Outlet
Material
Aluminum
Length
4-1/2 in
Conduit Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5332-0
Zoro #
G710844045
UPC #
50169533208
Country of Origin
China

Dimensions

Length
4-1/2 in
Conduit Size
3/4 in
Height
4.559 in
Width
2.816 in
Depth
2 in

Details

Item
Electrical Box
Capacity
18.3 cu in
Box Type
Outlet
Number of Gangs
1 Gang
Material
Aluminum
Color
Gray
Number of Inlets
5
Opening Shape
Rectangular

Description

Wethrprf Box Rec 1Gn Gry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.