Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box, Outlet Box Type, 1 Gang

  • Mfr # DB50-3

  • Zoro # G407905592


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Box Type
Outlet
Number of Gangs
1 Gang
Conduit Size
1/2 in
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB50-3
Zoro #
G407905592
UPC #
52088878712
Country of Origin
China

Dimensions

Conduit Size
1/2 in

Details

Item
Electrical Box
Box Type
Outlet
Number of Gangs
1 Gang
Color
Gray

Description

Master Electrician, Gray, Weatherproof, Single Gang Deep Outlet Box With Three 12 IPT Threadholes, Mounting Lugs, Closure Plugs Ground Screws, Shrink Wrapped

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.