Zoro Homepage

Electrical Box, Outlet Box Type, 1 Gang

  • Mfr # FSB50-5

  • Zoro # G107905359


product price: $7.29
/ea
Sold in multiples of 4 for $29.16

Key Features

Box Type
Outlet
Number of Gangs
1 Gang
Conduit Size
1/2 in
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSB50-5
Zoro #
G107905359
UPC #
52088878323
Country of Origin
China

Dimensions

Conduit Size
1/2 in

Details

Item
Electrical Box
Box Type
Outlet
Number of Gangs
1 Gang
Color
Gray

Description

Master Electrician, Gray, Weatherproof, 1 Gang Rectangular Outlet Box, Five 12 Holes, Mounting Lugs, Closure Plugs, Ground Screw, Shrink Wrapped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.