
Electrical Box, Outlet Box Type, 1 Gang
Mfr # FSB75-4
Zoro # G907905405
product price: $8.59
/eaSold in multiples of 3 for $25.77
Key Features
Box Type
Outlet
Number of Gangs
1 Gang
Conduit Size
3/4 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FSB75-4
Zoro #
G907905405
UPC #
52088878163
Country of Origin
China
Dimensions
Conduit Size
3/4 in
Details
Item
Electrical Box
Box Type
Outlet
Number of Gangs
1 Gang
Color
Gray
Description
Master Electrician, Gray, Weatherproof, 1 Gang Rectangular Outlet Box, Four 34 Holes, Mounting Lugs, Closure Plugs, Ground Screw, Shrink Wrapped
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.