Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box, Outlet Box Type, 1 Gang, Rectangular Shape

  • Mfr # FSB50-3-W

  • Zoro # G807905437


product price: $6.15
/ea
Sold in multiples of 5 for $30.75

Key Features

Box Type
Outlet
Number of Gangs
1 Gang
Box Shape
Rectangular
Conduit Size
1/2 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSB50-3-W
Zoro #
G807905437
UPC #
052088878330
Country of Origin
China

Dimensions

Conduit Size
1/2 in

Details

Item
Electrical Box
Box Type
Outlet
Number of Gangs
1 Gang
Box Shape
Rectangular
Color
White

Description

Master Electrician, White, Weatherproof, 1 Gang Rectangular Outlet Box, Three 12 Holes, Mounting Lugs, Closure Plugs, Ground Screws, Shrink Wrapped

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.