Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box, Outlet Box Type, 2 Gangs

  • Mfr # TGB75-3

  • Zoro # G807905352


product price: $14.65
/ea
Sold in multiples of 30 for $439.50

Key Features

Box Type
Outlet
Number of Gangs
2 Gangs
Conduit Size
3/4 in
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TGB75-3
Zoro #
G807905352
UPC #
52088878729
Country of Origin
China

Dimensions

Conduit Size
3/4 in

Details

Item
Electrical Box
Box Type
Outlet
Number of Gangs
2 Gangs
Color
Gray

Description

Master Electrician, Gray, Weatherproof, 2 Gang, Outlet Box With Three 34 IPT Thread Holes, Mounting Lugs, Closure Plugs Ground Screw, Shrink Wrapped

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.