Zoro Homepage

Electrical Box, Outlet Box Type, Round Shape

  • Mfr # BRD-4

  • Zoro # G907905542


product price: $8.99
/ea
Sold in multiples of 3 for $26.97

Key Features

Box Type
Outlet
Box Shape
Round
Conduit Size
1/2 in
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRD-4
Zoro #
G907905542
UPC #
52088878668
Country of Origin
China

Dimensions

Conduit Size
1/2 in

Details

Item
Electrical Box
Box Type
Outlet
Box Shape
Round
Color
Gray

Description

Master Electrician, Gray, Weatherproof, Round Outlet Box, Five 12 Holes, Mounting Lugs, 4 Closure Plugs, Ground Screw, Shrink Wrapped

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.