Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box, Outlet Box Type, Round Shape

  • Mfr # BRD-4X

  • Zoro # G307905500


product price: $9.95
/ea
Sold in multiples of 10 for $99.50

Key Features

Box Type
Outlet
Box Shape
Round
Conduit Size
1/2 in
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRD-4X
Zoro #
G307905500
UPC #
52088878576
Country of Origin
China

Dimensions

Conduit Size
1/2 in

Details

Item
Electrical Box
Box Type
Outlet
Box Shape
Round
Color
Gray

Description

Master Electrician, Silver Gray, Weatherproof, Round Outlet Box, Five 12 Holes, Carded Version Of TV 666107

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.